Shop All Pet Grooming & Health
Ruff Dawg
K9 Flyer Jr Dog Toy Assorted Colors 5.5" x 5.5" x 0.2"
Mfr # RD81701
Zoro # G4408803
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Shape Disc
- Features Tear Resistance, Puncture Resistant
- Animal Breed Size Small
- Diameter 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruff Dawg
- MFR # RD81701
- Zoro # G4408803
- UPC # 696486329942
- Country of Origin United States
- Category Pet Grooming & Health
Dimensions
Animal Breed Size | Small |
Diameter | 6.5 in |
Details
Item | K9 Flyer Jr Dog Toy Assorted Colors 5.5" |
Material | Rubber |
Shape | Disc |
Features | Tear Resistance, Puncture Resistant |
Animal Type | Dog |
Description
K9 Flyer Jr Dog Toy Assorted Colors 5.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0608)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- BRIGGS & STRATTON Pulley, Idler (1502120MA)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- RUFF DAWG Ruff Dawg Peanut (3479)
- RUFF DAWG Twig Dog Toy Assorted Colors 6" x 3" x 3" (RD84001)
- RUFF DAWG Ruff Dawg Big Dawg (4266)
- RUFF DAWG Ruff Dawg K9 Flyer (3477)
- RUFF DAWG Ruff Dawg Big Dawg XL (4266-XL)
- RUFF DAWG Ruff Dawg Twig (3482)
- RICHELIEU AMERICA 8" Gate Pneu Wheel (F24888)
- Ruff Dawg Pet Grooming & Health