Shop All Hoist Rings
Rud Chain
Hoist Ring, Bolt-On, 4400 lb. Load Limit
Mfr # 8504655
Zoro # G7824111
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 8504655
- Zoro # G7824111
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | M16-2 |
Dimension F | 5 5/16 in |
Dimension a | 1 19/64 in |
Dimension d | 1 3/16 in |
Dimension E | 1 17/32 in |
Dimension C | 1 13/32 in |
Dimension B | 2 13/64 in |
Dimension D | 1 3/16 in |
Dimension A | 1 19/64 in |
Bail Inside Width | 1 1/2 in |
Overall Width | 2 1/4 in |
Bail Inside Length | 1 5/8 in |
Overall Length | 4 3/4 in |
Usable Thread Length | 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,400 lb, Thread Size M16-2, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 17/32 in, Overall Length 4 3/4 in, Overall Width 2 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7100800)
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- Rud Chain Hoist Rings