Shop All Hoist Rings
Rud Chain
Hoist Ring, Bolt-On, 2970 lb. Load Limit
Mfr # 8504653
Zoro # G7825819
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,970 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 8504653
- Zoro # G7825819
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | M12 |
Dimension E | 1 31/64 in |
Dimension d | 1 1/64 in |
Dimension C | 1 21/64 in |
Dimension F | 25/64 in |
Dimension a | 1 1/4 in |
Dimension B | 2 1/8 in |
Dimension D | 1 1/64 in |
Dimension A | 1 1/4 in |
Usable Thread Length | 3/4 in |
Overall Length | 4 in |
Overall Width | 2 1/8 in |
Bail Inside Width | 1 3/8 in |
Bail Inside Length | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,970 lb, Thread Size M12, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 3/8 in, Bail Thickness 3/8 in, Overall Length 4 in, Overall Width 2 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B12BL4PK)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- RUD CHAIN Hoist Ring, 0 Pivot, 1100 lb.Load Cap. (7993835)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- WERNER M410002, 5lb, D-ring to Cinch Tool (M410002)
- Rud Chain Lifting Hardware