Shop All Hoist Rings
Rud Chain
Hoist Ring, Bolt-On, 1980 lb. Load Limit
Mfr # 8504652
Zoro # G7510487
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,980 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 8504652
- Zoro # G7510487
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | M10-0.9 |
Dimension E | 1 17/32 in |
Dimension d | 15/16 in |
Dimension a | 1 3/16 in |
Dimension B | 2 1/8 in |
Dimension F | 25/64 in |
Dimension C | 1 21/64 in |
Dimension D | 15/16 in |
Dimension A | 1 3/16 in |
Bail Inside Width | 1 3/8 in |
Overall Width | 2 1/8 in |
Bail Inside Length | 1 5/8 in |
Usable Thread Length | 5/8 in |
Overall Length | 3 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,980 lb, Thread Size M10-0.9, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/8 in, Bail Thickness 3/8 in, Overall Length 3 7/8 in, Overall Width 2 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 44.3 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- RUD CHAIN Hoist Ring, 0 Pivot, 24,640 lb.Load Cap. (7104489)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. (7103720)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,630 lb. Load Cap. (7983553)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- Rud Chain Lifting Hardware