Shop All Hoist Rings
Rud Chain
Hoist Ring, Bolt-On, 1385 lb. Load Limit
Mfr # 8504651
Zoro # G7597436
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,385 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 8504651
- Zoro # G7597436
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | M8-0.63 |
Dimension a | 1 3/16 in |
Dimension B | 1 31/32 in |
Dimension F | 25/64 in |
Dimension d | 15/16 in |
Dimension C | 1 21/64 in |
Dimension E | 1 37/64 in |
Dimension A | 1 3/16 in |
Dimension D | 15/16 in |
Bail Inside Width | 1 3/8 in |
Overall Length | 3 3/4 in |
Usable Thread Length | 1/2 in |
Bail Inside Length | 1 5/8 in |
Overall Width | 2 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,390 lb, Thread Size M8-0.63, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/8 in, Bail Thickness 3/8 in, Overall Length 3 3/4 in, Overall Width 2 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 22.1 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Hyster Heavy Equipment Key Fits CAT Forklifts Clark Forklifts Daewoo S Kid Steer (ELI80-0090)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R42)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104483)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (8502353)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7992488)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- Rud Chain Lifting Hardware