Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 44,090 lb. Load Cap.
Mfr # 7982967
Zoro # G3039741
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 44,090 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7982967
- Zoro # G3039741
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3 15/16 in |
Thread Size | M48-5 |
Bail Inside Width | 4 in |
Overall Length | 13 in |
Overall Width | 6 1/8 in |
Usable Thread Length | 2 7/8 in |
Bail Inside Length | 4 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 44,090 lb, Thread Size M48-5, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 7/8 in, Bail Inside Length 4 1/8 in, Bail Inside Width 4 in, Bail Thickness 1 27/64 in, Overall Length 13 in, Overall Width 6 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 1,475.1 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER C5 Stair Climber Less Hardware (302098)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7100430)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,630 lb. Load Cap. (7983553)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- Rud Chain Lifting Hardware