Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 35,270 lb. Load Cap.
Mfr # 7992491
Zoro # G3382592
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VRBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 35,270 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7992491
- Zoro # G3382592
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3 35/64 in |
Bail Inside Width | 3 1/2 in |
Overall Width | 5 1/8 in |
Overall Length | 10 3/8 in |
Bail Inside Length | 3 1/2 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VRBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 35,270 lb |
Standards | DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677 |
Movement Type | Pivot |
Operation | Lifting |
Color | Pink |
Bail Thickness | 1 3/16 in |
Minimum Operating Temperature | -4 Degrees F |
Mount Type | Weld-On |
Finish | Powder Coated |
Material | Steel |
Maximum Operating Temperature | 752 Degrees F |
Pivot Angle | 180 Degrees |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 35,270 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 3 1/2 in, Bail Inside Width 3 1/2 in, Bail Thickness 1 3/16 in, Overall Length 10 3/8 in, Overall Width 5 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- BUDGIT HOISTS Hose and Cable Assembly (33212906)
- LIFT-ALL Roundsling, Endless, 9 ft L, 13200 lb Cap (EN150X9)
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. (7999043)
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- Rud Chain Lifting Hardware