Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 35,200 lb. Load Cap.
Mfr # 7999043
Zoro # G4493151
original price:
$1,623.00
14% off
new price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 35,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7999043
- Zoro # G4493151
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 1/4 in |
Thread Size | M64-1.5 |
Dimension E | 10 25/32 in |
Dimension B | 4 11/16 in |
Dimension F | 3 11/16 in |
Dimension C | 2 3/4 in |
Overall Length | 4 3/4 in |
Bail Inside Length | 4 3/4 in |
Bail Inside Width | 2 3/4 in |
Overall Width | 4 3/4 in |
Usable Thread Length | 3 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 35,270 lb, Thread Size M64-1.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 3/4 in, Bail Inside Length 4 3/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 1/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque 590.1 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- FAB FOURS HALF TON ELITE RANCH WINCH TRAY (RWINCH-1)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7101313)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- ACTEK Metric Swivel Hoist Ring, 2,150 Kg, 46938 (46938)
- Rud Chain Lifting Hardware