Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 22,040 lb. Load Cap.
Mfr # 7992490
Zoro # G1433984
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VRBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 22,040 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7992490
- Zoro # G1433984
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 9/16 in |
Overall Length | 7 3/4 in |
Bail Inside Width | 2 5/8 in |
Bail Inside Length | 2 5/8 in |
Overall Width | 4 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VRBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 22,040 lb |
Standards | DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677 |
Maximum Operating Temperature | 752 Degrees F |
Material | Steel |
Operation | Lifting |
Minimum Operating Temperature | -4 Degrees F |
Movement Type | Pivot |
Mount Type | Weld-On |
Color | Pink |
Bail Thickness | 7/8 in |
Pivot Angle | 180 Degrees |
Finish | Powder Coated |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 22,040 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 5/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 7/8 in, Overall Length 7 3/4 in, Overall Width 4 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- DAYTON Frame Cover Gasket (MHGXEC82GGS)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- COTTERMAN 70 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SAS4A6E10B8C1P6)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- Rud Chain Hoist Rings