Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 17,630 lb. Load Cap.
Mfr # 7983553
Zoro # G2936245
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 17,630 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7983553
- Zoro # G2936245
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3 7/32 in |
Thread Size | M36-4 |
Overall Length | 11 1/4 in |
Bail Inside Length | 3 7/8 in |
Bail Inside Width | 3 1/4 in |
Overall Width | 4 7/8 in |
Usable Thread Length | 2 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 17,630 lb, Thread Size M36-4, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/2 in, Bail Inside Length 3 7/8 in, Bail Inside Width 3 1/4 in, Bail Thickness 1 3/64 in, Overall Length 11 1/4 in, Overall Width 4 7/8 in, Hardware Included Not Applicable, Minimum Installation Torque 590.1 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE61014)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (3TP97)
- REGISTRY Airport Luggage Trolley (GS7-250)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7900353)
- RUD CHAIN Excavator Hook, 5500 lb. Load Cap. (7991206)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- Rud Chain Lifting Hardware