Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 15,430 lb. Load Cap.
Mfr # 8500829
Zoro # G2597551
original price:
$371.34
13% off
new price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,430 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 8500829
- Zoro # G2597551
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 9/16 in |
Thread Size | M36-4 |
Overall Length | 8 3/4 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 2 5/8 in |
Overall Width | 4 1/8 in |
Usable Thread Length | 2 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 15,430 lb, Thread Size M36-4, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/8 in, Bail Inside Length 2 7/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 7/8 in, Overall Length 8 3/4 in, Overall Width 4 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 516.3 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D3)
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7992488)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7999105)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. (7999043)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- RUD CHAIN Hoist Ring, Bolt-On, 4400 lb. Load Limit (8504655)
- Rud Chain Hoist Rings