Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 14,770 lb. Load Cap.
Mfr # 7993037
Zoro # G1135154
original price:
$167.52
19% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VLBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 14,770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7993037
- Zoro # G1135154
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 47/64 in |
Overall Width | 2 3/8 in |
Bail Inside Width | 2 5/8 in |
Overall Length | 4 1/2 in |
Bail Inside Length | 2 5/8 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VLBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 14,770 lb |
Standards | DGUV Test |
Material | Steel |
Bail Thickness | 7/8 in |
Minimum Operating Temperature | -40 Degrees F |
Movement Type | Pivot |
Operation | Lifting |
Color | Pink |
Maximum Operating Temperature | 752 Degrees F |
Mount Type | Weld-On |
Finish | Powder Coated |
Pivot Angle | 180 Degrees |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 14,770 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 5/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 7/8 in, Overall Length 4 1/2 in, Overall Width 2 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 40" (PTB-40)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T4)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7104487)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- RUD CHAIN Hoist Ring, 0 Pivot, 22,000 lb.Load Cap. (7900355)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- Rud Chain Lifting Hardware