Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 11,000 lb. Load Cap.
Mfr # 7100650
Zoro # G4493203
original price:
$517.99
5% off
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 11,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7100650
- Zoro # G4493203
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 7/8 in |
Thread Size | M30-3.5 |
Dimension B | 3 17/32 in |
Dimension C | 1 31/32 in |
Dimension F | 1 31/32 in |
Dimension E | 8 11/16 in |
Bail Inside Length | 3 1/2 in |
Bail Inside Width | 2 in |
Overall Width | 3 3/8 in |
Overall Length | 3 7/8 in |
Usable Thread Length | 2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 11,000 lb, Thread Size M30-3.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 in, Bail Inside Length 3 1/2 in, Bail Inside Width 2 in, Bail Thickness 7/8 in, Overall Length 3 7/8 in, Overall Width 3 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque 166 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J855)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7101313)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- Rud Chain Hoist Rings