Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 8800 lb.Load Cap.
Mfr # 7993036
Zoro # G1720677
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VLBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 8,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7993036
- Zoro # G1720677
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 17/64 in |
Overall Length | 3 1/2 in |
Overall Width | 1 5/8 in |
Bail Inside Length | 2 in |
Bail Inside Width | 2 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VLBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 8,800 lb |
Standards | DGUV Test |
Color | Pink |
Pivot Angle | 180 Degrees |
Material | Steel |
Mount Type | Weld-On |
Maximum Operating Temperature | 752 Degrees F |
Operation | Lifting |
Minimum Operating Temperature | -40 Degrees F |
Movement Type | Pivot |
Bail Thickness | 5/8 in |
Finish | Powder Coated |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 8,820 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 in, Bail Inside Width 2 in, Bail Thickness 5/8 in, Overall Length 3 1/2 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 2T WLL (1048825)
- VESTIL Dock Board (EH-3630)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- RUD CHAIN Hoist Ring, Bolt-On, 4400 lb. Load Limit (8504655)
- RUD CHAIN Hoist Ring, 180 Pivot, 7700 lb.Load Cap. (7100640)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- RUD CHAIN Hoist Ring, 0 Pivot, 1100 lb.Load Cap. (7993835)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- TE-CO Hoist Ring, 5/8"-11,4000 lb. Rated Load (AK46002)
- Rud Chain Hoist Rings