Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 8800 lb.Load Cap.
Mfr # 7989082
Zoro # G0391684
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-B
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 8,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7989082
- Zoro # G0391684
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 25/32 in |
Thread Size | M24-3 |
Bail Inside Width | 1 3/4 in |
Overall Width | 3 1/8 in |
Overall Length | 2 3/4 in |
Bail Inside Length | 3 3/4 in |
Usable Thread Length | 1 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 8,820 lb, Thread Size M24-3, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 3 3/4 in, Bail Inside Width 1 3/4 in, Bail Thickness 5/8 in, Overall Length 2 3/4 in, Overall Width 3 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb (16TM05201R)
- SERCO Lip Extension Springs, Spring, Extension (333-044)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- RUD CHAIN Excavator Hook, 5500 lb. Load Cap. (7991206)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (7100650)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7992488)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- Rud Chain Hoist Rings