Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 7700 lb.Load Cap.
Mfr # 7100640
Zoro # G4493212
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7100640
- Zoro # G4493212
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 11/16 in |
Thread Size | M24-3 |
Dimension C | 1 9/16 in |
Dimension E | 6 13/16 in |
Dimension F | 1 9/16 in |
Dimension B | 2 5/8 in |
Overall Length | 3 1/4 in |
Bail Inside Length | 2 5/8 in |
Overall Width | 2 3/4 in |
Bail Inside Width | 1 5/8 in |
Usable Thread Length | 1 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 7,700 lb, Thread Size M24-3, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 5/8 in, Bail Inside Length 2 5/8 in, Bail Inside Width 1 5/8 in, Bail Thickness 23/32 in, Overall Length 3 1/4 in, Overall Width 2 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Blue (76490BLUE)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- RUD CHAIN Hoist Ring, 0 Pivot, 22,000 lb.Load Cap. (7900355)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- ACTEK 1,800 Lb Side Load Hoist Ring 1213, 43520 (43520)
- Rud Chain Lifting Hardware