Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 5500 lb.Load Cap.
Mfr # 7989081
Zoro # G0483585
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-B
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7989081
- Zoro # G0483585
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 37/64 in |
Thread Size | M20-2.5 |
Overall Length | 2 1/8 in |
Usable Thread Length | 1 1/4 in |
Overall Width | 2 3/8 in |
Bail Inside Width | 1 5/8 in |
Bail Inside Length | 3 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 5,500 lb, Thread Size M20-2.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 in, Bail Inside Width 1 5/8 in, Bail Thickness 1/2 in, Overall Length 2 1/8 in, Overall Width 2 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque 51.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Nose Plate, Aluminum, 14 in. x 7-1/2 in. (2002-CA1)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- RUD CHAIN Excavator Hook, 5500 lb. Load Cap. (7991206)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- Rud Chain Hoist Rings