Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 2860 lb.Load Cap.
Mfr # 7991093
Zoro # G4493343
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,860 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7991093
- Zoro # G4493343
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | 5/8"-11 |
Dimension F | 1 5/32 in |
Dimension E | 4 13/32 in |
Dimension C | 1 1/2 in |
Dimension B | 1 7/8 in |
Usable Thread Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 7/8 in |
Bail Inside Length | 1 7/8 in |
Bail Inside Width | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 2,860 lb, Thread Size 5/8 In.-11, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 1/2 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque 22.1 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. (7999043)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7100800)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- Rud Chain Lifting Hardware