Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 1380 lb.Load Cap.
Mfr # 7990719
Zoro # G0596766
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-S
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,380 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7990719
- Zoro # G0596766
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Thread Size | M12-1.75 |
Overall Length | 1 3/8 in |
Bail Inside Length | 3/4 in |
Usable Thread Length | 3/4 in |
Bail Inside Width | 3/4 in |
Overall Width | 1 5/8 in |
Details
Item | Hoist Ring |
Mounting Style | Screw-On |
Series | PP-S |
Pivot | 180 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 1,380 lb |
Standards | DGUV Test |
Minimum Operating Temperature | -40 Degrees F |
Bail Thickness | 1/2 in |
Material | Steel |
Maximum Operating Temperature | 752 Degrees F |
Movement Type | Pivot, Swivel |
Color | Pink |
Operation | Lifting |
Mount Type | Screw-On |
Pivot Angle | 230 Degrees |
Finish | Powder Coated |
Minimum Installation Torque | 7.4 ft-lb |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 1,390 lb, Thread Size M12-1.75, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 3/4 in, Bail Inside Width 3/4 in, Bail Thickness 1/2 in, Overall Length 1 3/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- ALERA Optional Casters for Wire Shelving, 200 lbs/Caster, Gray/Black, PK4 (SW690004)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-20-86-)
- GENIE Wheel, Polyurethane, 6 in. x 2-3/4 in. (57788GT)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (7100650)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (8502353)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7103715)
- RUD CHAIN Hoist Ring, 0 Pivot, 3300 lb.Load Cap. (7101314)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- Rud Chain Lifting Hardware