Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 7050 lb.Load Cap.
Mfr # 7990316
Zoro # G3541605
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VRM
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,050 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rud Chain
- MFR # 7990316
- Zoro # G3541605
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 53/64 in |
Thread Size | M24-3 |
Dimension C | 3/4 in |
Dimension E | 1 31/32 in |
Dimension B | 53/64 in |
Eye Inside Diameter | 1 15/16 in |
Thread Length | 1 5/32 in |
Details
Item | Hoist Ring |
Mounting Style | Bolt-on |
Series | VRM |
Pivot | 0 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 7,050 lb |
Standards | EN 12100-1, EN 12100-2, EN 14121-1, EN 1677-1 |
Eye Thickness | 0.75 in |
Application | Lifting |
Finish | Powder Coated |
Material | Steel |
Industry Standards | DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03 |
Description
Hoist Ring, Material Steel, Thread Size M24-3, Thread Length 1 5/32 in, Eye Inside Diameter 1 15/16 in, Working Load Limit 7,050 lb, Application Lifting, Eye Thickness 0.75 in, Industry Standards DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-D3)
- FAIRBANKS Drum Truck, 1000 lb., 24 In. W, 58 In. H (9292-HC)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. (7999043)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- RUD CHAIN Hoist Ring, 0 Pivot, 3300 lb.Load Cap. (7101314)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- Rud Chain Hoist Rings