Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 5070 lb.Load Cap.
Mfr # 7104484
Zoro # G2262233
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series VRS
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,070 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7104484
- Zoro # G2262233
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 37/64 in |
Thread Size | 7/8"-9 |
Nut Width | 1 31/32 in |
Thread Length | 1 5/16 in |
Eye Inside Diameter | 1 9/16 in |
Overall Length | 3 in |
Dimensional Standards | BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03 |
Details
Item | Hoist Ring |
Mounting Style | Screw-On |
Series | VRS |
Pivot | 0 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 5,070 lb |
Includes | Tightening Key |
Standards | DIN EN ISO 12100 T1 and T2, EN-1677 |
Maximum Temperature | 662 Degrees F |
Material | Steel |
Minimum Temperature | -40 Degrees F |
Head Rotation | Rotates |
Color | Pink |
Finish | Powder Coated |
Head Thickness | 5/8 in |
Application | Lifting |
Description
Hoist Ring, Material Steel, Finish Powder Coated, Thread Size 7/8 In.-9, Thread Length 1 5/16 in, Overall Length 3 in, Working Load Limit 5,070 lb, Includes Tightening Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- THE PERFECT BUNGEE 12” Industrial Grade Poly Tarp Strap, Black, 4-Count (B12BK4PK)
- ULTIMATION Fence Roller Kit, 36in (150BR-36-CRKit-R1)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- RUD CHAIN Hoist Ring, 0 Pivot, 24,640 lb.Load Cap. (7104489)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. (7989526)
- RUD CHAIN Hoist Ring, Bolt-On, 9900 lb. Load Limit (8504659)
- Rud Chain Hoist Rings