Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 22,000 lb.Load Cap.
Mfr # 7900355
Zoro # G4495382
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series ABA
- Pivot 0 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 22,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7900355
- Zoro # G4495382
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Dimension C | 9 in |
Dimension B | 1 1/2 in |
Dimension E | 1 3/8 in |
Dimension F | 5 1/8 in |
Overall Width | 2 3/4 in |
Bail Inside Length | 3 1/8 in |
Bail Inside Width | 3 1/8 in |
Overall Length | 9 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | ABA |
Pivot | 0 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 22,000 lb |
Standards | DGUV Test |
Maximum Operating Temperature | 752 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Operation | Lifting |
Bail Thickness | 1 1/2 in |
Color | Black |
Pivot Angle | 0 Degrees |
Material | Steel |
Mount Type | Weld-On |
Finish | Phosphate |
Description
Hoist Ring, Movement Type Not Applicable, Material Steel, Mount Type Weld-On, Working Load Limit 22,040 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 0 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 3 1/8 in, Bail Inside Width 3 1/8 in, Bail Thickness 1 1/2 in, Overall Length 9 in, Overall Width 2 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7103715)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- RUD CHAIN Hoist Ring, 0 Pivot, 2200 lb.Load Cap. (7993836)
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- ACTEK Metric Swivel Hoist Ring, 2,150 Kg, 46938 (46938)
- Rud Chain Lifting Hardware