Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 15,430 lb.Load Cap.
Mfr # 7984201
Zoro # G2060466
original price:
$406.99
9% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series VRS
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,430 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7984201
- Zoro # G2060466
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 53/64 in |
Thread Size | M36-4 |
Nut Width | 3 13/16 in |
Thread Length | 2 1/8 in |
Dimensional Standards | DGUV Test |
Eye Inside Diameter | 2 27/32 in |
Overall Length | 5 5/16 in |
Details
Item | Hoist Ring |
Mounting Style | Screw-On |
Series | VRS |
Pivot | 0 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 15,430 lb |
Includes | Tightening Key |
Standards | DIN EN ISO 12100 T1 and T2, EN-1677 |
Color | Pink |
Head Thickness | 1 5/32 in |
Maximum Temperature | 662 Degrees F |
Material | Steel |
Finish | Powder Coated |
Minimum Temperature | -40 Degrees F |
Application | Lifting |
Head Rotation | Rotates |
Description
Hoist Ring, Material Steel, Finish Powder Coated, Thread Size M36-4, Thread Length 2 1/8 in, Overall Length 5 5/16 in, Working Load Limit 15,430 lb, Includes Tightening Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- BISON LIFTING EQUIPMENT 2 Ton Plain Trolley, 3.15" - 6.6" (PT020)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2TAA1)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- RUD CHAIN Hoist Ring, Bolt-On, 1385 lb. Load Limit (8504651)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7900353)
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. (7989526)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- Rud Chain Hoist Rings