Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 1100 lb.Load Cap.
Mfr # 7993835
Zoro # G3544247
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series INOX
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7993835
- Zoro # G3544247
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 9/16 in |
Thread Size | M12-1.75 |
Dimension B | 9/16 in |
Dimension C | 25/64 in |
Dimension E | 1 3/16 in |
Dimensional Standards | BGR 500/KAP2.8:2008-04, DIN EN ISO 12100:2011-03 |
Overall Length | 2 3/16 in |
Thread Length | 23/32 in |
Nut Width | 1 1/4 in |
Eye Inside Diameter | 1 3/16 in |
Description
Hoist Ring, Material Stainless Steel, Finish Plain, Thread Size M12-1.75, Thread Length 23/32 in, Overall Length 2 3/16 in, Working Load Limit 1,100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (7100650)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104483)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- HHIP 2500 lbs. Standard U-Bar Hoist Ring With 1/2-13 Thread (8004-6602)
- Rud Chain Hoist Rings