Shop All Hoist Rings
Rud Chain
Excavator Hook, 5500 lb. Load Cap.
Mfr # 7991206
Zoro # G4493106
original price:
$321.19
5% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Thread Size M12
- Dimension B 4 in
- Bolt Size M12
- Dimension a 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 7991206
- Zoro # G4493106
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Thread Size | M12 |
Dimension B | 4 in |
Bolt Size | M12 |
Dimension a | 11/32" |
Dimension d | M12 |
Trade Size | 1 3/4 in |
Hook Reach Length | 5 13/16 in |
Dimension C | 5-13/16 in |
Dimension D | M12 |
Dimension A | 11/32 in |
Overall Length | 5 7/8 in |
Overall Width | 3 3/8 in |
Usable Length | 5 7/8 in |
Hook Opening Width | 1 1/4 in |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 5,500 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 1/4 in, Overall Length 5 7/8 in, Usable Length 5 7/8 in, Overall Width 3 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size M12, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Bolt-On, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- ROADPRO 36" Winch Bar, Black Finish (RPWB-2H)
- DAYTON Brake Disc (GGS_57057)
- BIL-JAX Inline Side Bracket - Tube End - #6 - 20" (0039-420)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7989082)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7104485)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- Rud Chain Lifting Hardware