Shop All Hoist Rings
Rud Chain
Excavator Hook, 15,000 lb. Load Cap
Mfr # 8502238
Zoro # G4493081
original price:
$800.00
5% off
new price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 15,000 lb
- Thread Size M20
- Bolt Size M20
- Dimension C 8-3/16 in
- Standards DIN EN 1677, DIN EN 818
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rud Chain
- MFR # 8502238
- Zoro # G4493081
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Thread Size | M20 |
Bolt Size | M20 |
Dimension C | 8-3/16 in |
Dimension d | M20 |
Hook Reach Length | 8 3/16 in |
Dimension a | 33/64" |
Dimension B | 6-1/8 in |
Trade Size | 2 1/2 in |
Hook Opening Width | 1 5/8 in |
Overall Length | 8 1/8 in |
Overall Width | 4 3/4 in |
Usable Length | 8 1/4 in |
Dimension A | 33/64 in |
Dimension D | M20 |
Description
Excavator Hook, Hook Type Excavator Hook, Working Load Limit 14,770 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 5/8 in, Overall Length 8 1/8 in, Usable Length 8 1/4 in, Overall Width 4 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size M20, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Bolt-On, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7104487)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- RUD CHAIN Hoist Ring, 180 Pivot, 7700 lb.Load Cap. (7100640)
- RUD CHAIN Hoist Ring, 0 Pivot, 22,000 lb.Load Cap. (7900355)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- Rud Chain Lifting Hardware