Shop All Wireless Access Points
Ruckus
Zoneflex T710S Ap
Mfr # 901-T710-US51
Zoro # G2648190
product price: $2,369.99
/ea
Free Shipping & Returns
$2,369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wireless Access Point
- Depth 12.5"
- Width 9.5"
- Wireless LAN Standard IEEE 802.11ac
- Height 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-T710-US51
- Zoro # G2648190
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 12.5" |
Width | 9.5" |
Height | 3.7" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The RUCKUS brand Zoneflex T710S Ap is a wireless access point with a depth of 12.5", width of 9.5", height of 3.7", and a wireless LAN standard of IEEE 802.11ac.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- UBIQUITI NETWORKS COMMERCIAL NanoStation Window Mount, NSWM (NS-WM)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- AP PRODUCTS AP Products 013-231-SS Privacy Lock Set - Lever, Stainless Steel (013-231-SS)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- Ruckus Wireless Access Points