Shop All Wireless Access Points
Ruckus
Zoneflex T710 Ap
Mfr # 901-T710-US01
Zoro # G2646538
product price: $2,408.99
/ea
Free Shipping & Returns
$2,408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12.5"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
- Width 9.5"
- Height 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-T710-US01
- Zoro # G2646538
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 12.5" |
Width | 9.5" |
Height | 3.7" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The RUCKUS brand Zoneflex T710 Ap is a wireless access point with a depth of 12.5", a width of 9.5", and a height of 3.7". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Hdmi(M-M) Maxgrip 4K2K Redmere High Speed Cable W/ Ethernet - 100 Ft (HDI-2100)
- ILC Replacement for Edan M3A Vital Signs Monitor Battery (M3A VITAL SIGNS MONITOR BATTERY EDAN)
- ILC Replacement for Samsung 1588-3366 Battery (1588-3366 BATTERY SAMSUNG)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater, EOT -40ºC~75ºC (AMS-2111-T)
- Ruckus Wireless Access Points