Shop All Wireless Access Points
Ruckus
Zoneflex T610S Ap
Mfr # 901-T610-US51
Zoro # G2646772
product price: $1,784.99
/ea
Free Shipping & Returns
$1,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7"
- Product Type Wireless Access Point
- Width 9.5"
- Wireless LAN Standard IEEE 802.11ac
- Depth 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-T610-US51
- Zoro # G2646772
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 3.7" |
Width | 9.5" |
Depth | 12.5" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- QUEST TECHNOLOGY INTERNATIONAL HDMI 4K Ultra Hd Automatic Switcher W/Remote - 5X1 Switcher (HDI-4251)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- Ruckus Wireless Access Points