Shop All Wireless Access Points
Ruckus
Zoneflex T610 Ap
Mfr # 901-T610-US01
Zoro # G2646836
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Height 3.7"
- Width 9.5"
- Depth 12.5"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-T610-US01
- Zoro # G2646836
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 3.7" |
Width | 9.5" |
Depth | 12.5" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The RUCKUS brand Zoneflex T610 Ap is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a height of 3.7", a width of 9.5", and a depth of 12.5".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- Ruckus Wireless Access Points