Shop All Wireless Access Points
Ruckus
Zoneflex R710 Ap
Mfr # 901-R710-US00
Zoro # G2646328
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Product Type Wireless Access Point
- Width 8.7"
- Wireless LAN Standard IEEE 802.11ac
- Depth 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-R710-US00
- Zoro # G2646328
- UPC # 712155578494
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Height | 2.4" |
Width | 8.7" |
Depth | 8.7" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The RUCKUS brand Zoneflex R710 Ap is a wireless access point with a height of 2.4", a width of 8.7", and a depth of 8.7". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO Eiko Hlgn H6054 65/35W (H6054)
- RAYOVAC AA Alkaline Battery, 24 PK (ALAA-24)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- TP-LINK PoE+ Injector (POE160S)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- Ruckus Wireless Access Points