Shop All Wireless Access Points
Ruckus
Zoneflex R510 Ap
Mfr # 901-R510-US00
Zoro # G2644228
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Wireless LAN Standard IEEE 802.11ac
- Height 1.6"
- Depth 6.6"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # 901-R510-US00
- Zoro # G2644228
- UPC # 713869823542
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Width | 6.5" |
Height | 1.6" |
Depth | 6.6" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The RUCKUS brand Zoneflex R510 Ap is a wireless access point with a width of 6.5", a height of 1.6", and a depth of 6.6". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 5MP 2.8MM IP TURRET (R2-5MPFXTUR)
- MIGHTY MAX BATTERY 12V 18AH Compatible for APC RBC7 SU1000XL SU1000XLNET - 2 Pack (ML18-12MP212)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- Ruckus Wireless Access Points