Shop All Wireless Access Points
Ruckus
Zoneflex R310 Ap
Mfr # 901-R310-US02
Zoro # G2645996
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3"
- Wireless LAN Standard IEEE 802.11ac
- Width 5.3"
- Depth 5.4"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruckus
- MFR # 901-R310-US02
- Zoro # G2645996
- Country of Origin China
- Category Wireless Access Points
Dimensions
Height | 1.3" |
Width | 5.3" |
Depth | 5.4" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The RUCKUS brand Zoneflex R310 Ap is a wireless access point with a height of 1.3", a width of 5.3", and a depth of 5.4". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12 (ML18-1221186)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075 (ML7-12191111111101111196)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- Ruckus Wireless Access Points