Shop All Computer Power Supplies
Ruckus
Icx7450 Non-Poe 250W Ac Psu Front2Back
Mfr # RPS15-E
Zoro # G2554567
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Power 250 W
- Product Type Power Module
- Compatibility Brocade ICX 6610 Switch Series: 6610-24, 6610-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # RPS15-E
- Zoro # G2554567
- UPC # 729198006082
- Country of Origin China
- Category Computer Power Supplies
Details
Output Power | 250 W |
Product Type | Power Module |
Compatibility | Brocade ICX 6610 Switch Series: 6610-24, 6610-48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable GEL Sealed Lead Acid Battery (ML35-12GEL)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC214722 1 gal Little Masters Washable Tempera Paint; Pink (RPC214722)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- Ruckus Computer Power Supplies