Shop All Server Switches & Adapters
Ruckus
48X1Gbe W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 1X250W Pwr 1Xfan
Mfr # ICX7450-48-E
Zoro # G2557312
product price: $3,768.99
/ea
Free Shipping & Returns
$3,768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 17.3"
- Product Type Layer 3 Switch
- Depth 15.5"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48-E
- Zoro # G2557312
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 15.5" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Description
This RUCKUS brand Layer 3 Switch has a height of 1.7", width of 17.3", depth of 15.5", and is powered by a power supply. It has 48X1Gbe W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks and 1X250W Pwr 1Xfan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- BATTERY CLERK AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- LANTRONIX Network Adapter Dce (10449061)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- Ruckus Server Switches & Adapters