Shop All Server Switches & Adapters
Ruckus
48X1Gbe W/2X1Gbe, 4X1Gbe Sfp Uplinks (10Gbe Upgrade Poss)
Mfr # ICX7150-48-4X1G
Zoro # G2558986
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.7"
- Power Source Power Supply
- Width 17.3"
- Depth 14.6"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48-4X1G
- Zoro # G2558986
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 14.6" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 128Gb Diskgo C2 Usb Flash Drive (PE235208)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- ASI 4-20mA Signal Splitter, 1 Input 2 or 3 wire, 2 Output, 24V DC, DIN Rail Mount (ASI451145)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- Ruckus Server Switches & Adapters