Shop All Server Switches & Adapters
Ruckus
48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks
Mfr # ICX7150-48-4X10GR
Zoro # G2563691
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Power Source Power Supply
- Width 17.3"
- Product Type Ethernet Switch
- Depth 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48-4X10GR
- Zoro # G2563691
- UPC # 98379122034
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 14.6" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Pm9086-011 Battery (PM9086-011)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BS572)
- ILC Replacement for Cameron Sino Cs-dyc312vx Battery (CS-DYC312VX)
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- Ruckus Server Switches & Adapters