Shop All Server Switches & Adapters
Ruckus
48X1Gbe W/2X1Gbe, 2X1Gbe Sfp, 2X10G Sfp+ Uplinks
Mfr # ICX7150-48-2X10G
Zoro # G2564419
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.6"
- Power Source Power Supply
- Product Type Ethernet Switch
- Height 1.7"
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48-2X10G
- Zoro # G2564419
- UPC # 98379122027
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Height | 1.7" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- ANKER Maggo Powerbank 10,000 Mah, Black (A1654H11-1)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- Ruckus Server Switches & Adapters