Shop All Server Switches & Adapters
Ruckus
48X1Gbe W/2X10Gbe Sfp+ And 6X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss)
Mfr # ICX7250-48-2X10G
Zoro # G2556387
product price: $2,045.99
/ea
Free Shipping & Returns
$2,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Layer 3 Switch
- Depth 14.6"
- Height 1.7"
- Power Source Power Supply
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-48-2X10G
- Zoro # G2556387
- UPC # 688474341043
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Height | 1.7" |
Width | 17.3" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- Ruckus Server Switches & Adapters