Shop All Server Switches & Adapters
Ruckus
48X1Gbe, Uplinks, Power, Fans Sold Separately
Mfr # ICX7450-48
Zoro # G2556490
product price: $2,422.99
/ea
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Layer 3 Switch
- Depth 15.5"
- Power Source Power Supply
- Width 17.3"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48
- Zoro # G2556490
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 15.5" |
Width | 17.3" |
Height | 1.7" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 41pc Essential Batteries Kit L1131 L1154 L626 CR2032 CR927 & Watch Opener (EB-KIT-115)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For KAWASAKI ZX1100-D Ninja ZX-11 CN 93-'94 (YTX14-BS1171)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- Ruckus Server Switches & Adapters