Shop All Server Switches & Adapters
Ruckus
48X1Gbe Sfp W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 2X250W Pwr 2Xfan
Mfr # ICX7450-48F-E2
Zoro # G2552808
product price: $5,257.99
/ea
Free Shipping & Returns
$5,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ethernet Switch
- Power Source Power Supply
- Height 1.7"
- Width 17.3"
- Depth 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48F-E2
- Zoro # G2552808
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 15.5" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- SAFT Lithium Batteries 3.6V AA, PK2 (37-66)
- CISCO GBIC SFP 1000MBPS MM Fiber SX, MGBSX1 (MGBSX1)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- LANTRONIX Network Adapter Dce (10449061)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- Ruckus Server Switches & Adapters