Shop All Server Switches & Adapters
Ruckus
48X1Gbe Sfp Uplinks, Power, Fans Sold Separately
Mfr # ICX7450-48F
Zoro # G2556350
product price: $5,844.99
/ea
Free Shipping & Returns
$5,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Height 1.7"
- Product Type Layer 3 Switch
- Depth 15.5"
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48F
- Zoro # G2556350
- UPC # 55013945718
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Depth | 15.5" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lithium Cell Battery, 2CR5, 6V (EL2CR5BP)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MOTOROLA Two Way Radio, 4 Channels, 450-470 MHz (RMU2040)
- ILC Replacement for Leica Geb221 Battery (GEB221)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- Ruckus Server Switches & Adapters