Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 2X1000W Pwr 2Xfan
Mfr # ICX7450-48P-E2
Zoro # G2559178
product price: $4,895.99
/ea
Free Shipping & Returns
$4,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3"
- Height 1.7"
- Depth 15.5"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48P-E2
- Zoro # G2559178
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Height | 1.7" |
Depth | 15.5" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- LANTRONIX Network Adapter Dce (10449061)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- Ruckus Server Switches & Adapters