Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 1X1000W Pwr 1Xfan
Mfr # ICX7450-48P-E
Zoro # G2557306
product price: $3,799.99
/ea
Free Shipping & Returns
$3,799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Layer 3 Switch
- Width 17.3"
- Depth 15.5"
- Power Source Power Supply
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48P-E
- Zoro # G2557306
- UPC # 55013424114
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Depth | 15.5" |
Height | 1.7" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aemc PEL 103 (PEL 103 AEMC)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- AIDATA Standard Under Desk Keyboard Tray, Platinum (KB003)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- Ruckus Server Switches & Adapters