Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/2X1Gbe, Sfp Uplinks (10Gbe Upgrade Poss) 740W
Mfr # ICX7150-48PF-4X1G
Zoro # G2563676
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 17.3"
- Product Type Ethernet Switch
- Power Source Power Supply
- Depth 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48PF-4X1G
- Zoro # G2563676
- UPC # 665725169250
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 14.6" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
This RUCKUS brand Ethernet Switch has a height of 1.7", a width of 17.3", a depth of 14.6", and a power source of Power Supply. It has 48X1Gbe Poe+ W/2X1Gbe, Sfp Uplinks (10Gbe Upgrade Poss) 740W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco L4sgrip (L4SGRIP)
- ILC Replacement for Grainger 2ukj4 Battery (2UKJ4 BATTERY GRAINGER)
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- 3DCONNEXION CadMouse Pro Wireless (3DX700116)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- Ruckus Server Switches & Adapters