Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/2X1Gbe, 4X1Gbe Sfp Uplinks (10Gbe Upgrade Poss) 370W
Mfr # ICX7150-48P-4X1G
Zoro # G2559108
product price: $1,819.99
/ea
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.6"
- Product Type Ethernet Switch
- Width 17.3"
- Power Source Power Supply
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48P-4X1G
- Zoro # G2559108
- UPC # 98379122072
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Width | 17.3" |
Height | 1.7" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5458)
- MORPHEUS 360 SOUND RING II Wireless Portable Speaker, Black (BT7750BLK)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 18 in. (61105)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- Ruckus Server Switches & Adapters