Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, 4X10G Sfp+ Uplinks 740W
Mfr # ICX7150-48PF-4X10GR
Zoro # G2559826
product price: $2,222.99
/ea
Free Shipping & Returns
$2,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ethernet Switch
- Depth 14.6"
- Power Source Power Supply
- Width 17.3"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48PF-4X10GR
- Zoro # G2559826
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Width | 17.3" |
Height | 1.7" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 128Gb Diskgo C2 Usb Flash Drive (PE235208)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Ruckus Server Switches & Adapters