Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, 4X10G Sfp+ Uplinks 370W
Mfr # ICX7150-48P-4X10GR
Zoro # G2562879
product price: $3,138.99
/ea
Free Shipping & Returns
$3,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Product Type Ethernet Switch
- Depth 14.6"
- Width 17.3"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48P-4X10GR
- Zoro # G2562879
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Width | 17.3" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- ELKAY SALES INC - SINKS 14Pc Mnt Hardware Clip (HD14CLIP)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- Ruckus Server Switches & Adapters