Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, 2X10G Sfp+ Uplinks 740W
Mfr # ICX7150-48PF-2X10G
Zoro # G2561180
product price: $1,955.99
/ea
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.6"
- Height 1.7"
- Product Type Ethernet Switch
- Width 17.3"
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-48PF-2X10G
- Zoro # G2561180
- UPC # 98379122133
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 14.6" |
Height | 1.7" |
Width | 17.3" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
This RUCKUS brand Ethernet Switch has a depth of 14.6", a height of 1.7", a width of 17.3", and a power source of 740W Power Supply. It has 48X1Gbe Poe+ W/2X1Gbe,2X1Gbe Sfp, and 2X10G Sfp+ Uplinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Mouse, M330, Silent Black, L (910-004905)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- MOXA 2Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6250)
- Ruckus Server Switches & Adapters