Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ Uplinks, Power, Fans Sold Separately
Mfr # ICX7450-48P
Zoro # G2552710
product price: $3,307.99
/ea
Free Shipping & Returns
$3,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3"
- Power Source Power Supply
- Product Type Layer 3 Switch
- Depth 15.5"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-48P
- Zoro # G2552710
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Depth | 15.5" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- Ruckus Server Switches & Adapters